Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14LG Gram 8GB DDR 256GB SSD

  • Mfr # 14ZT90PGAX33U1

  • Zoro # G015232059


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Keyboard Backlight
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Display Screen Type
LCD
Screen Size
14"
Total Installed System Memory
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14ZT90PGAX33U1
Zoro #
G015232059
UPC #
195174021859
Country of Origin
China

Dimensions

Screen Size
14"

Details

Keyboard Backlight
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Display Screen Type
LCD
Total Installed System Memory
8 GB
Total Solid State Drive Capacity
256 GB
Wireless LAN
Yes
Front Camera/Webcam
Yes
Drive Type
SSD
Wireless LAN Standard
IEEE 802.11ax
Package Contents
gram 14ZT90P-G.AX33U1 Notebook, Standard Battery, AC Adapter
Finger Print Reader
Yes
System Memory Speed
4266 MHz
Item
Notebook

Description

14 LG GRAM LIGHTWEIGHT NOTEBOOK, HDD TPM, 8GB DDR, 256GB SSD, FINGERPRINT SENSOR, IPS, MIL-STD810G, HDMI, USB-C, USB 3.2, Micro-SD, HP-Out, SPK, 72WH BATTERY

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.