Shop LG
See all product information
Create Account
15 Inch Laptop Computer
- Mfr # 15Z90T-H.AAB4U1
- Zoro # G723369801
product price:Â
$
3,051.99
/ea
Free Shipping & Returns
Key Features
Series
15Z90T-H
Processor Type
Core Ultra 7
Operating System
Windows 11
Screen Resolution
1920 x 1080
Screen Mode
Full HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15Z90T-H.AAB4U1
- Zoro #
- G723369801
- UPC #
- -
- Country of Origin
- Unknown
- Series
- 15Z90T-H
- Processor Type
- Core Ultra 7
- Operating System
- Windows 11
- Screen Resolution
- 1920 x 1080
- Screen Mode
- Full HD
- Processor Core
- Hexadeca-core
- Processor Speed
- 2 GHz
- Bluetooth
- Yes
- Color
- Black
- Item
- Notebook
- Wireless LAN
- Yes
- Drive Type
- SSD
- Run Time
- 19 hr
Dimensions
- Screen Size
- 15.6 in
Description
Laptop Computer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.