16 INCH GRAM PLUS VIEW WQXGA 2560 X 1900, IPS, NON TOUCH, ANTI-GLARE, NON OS, USB TYPE-C.

  • Mfr # 16MR70.ASDU

  • Zoro # G516423888


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1600
Total Number of USB Type-C Ports
2
Screen Surface
Anti-glare
Screen Mode
UW-QHD+
Width
14.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR70.ASDU
Zoro #
G516423888
UPC #
195174000000
Country of Origin
China

Dimensions

Width
14.2"
Screen Size Class
16"
Height
9.7"
Viewable Screen Size
16"
Depth
0.3"

Details

Max. Resolution
2560 x 1600
Total Number of USB Type-C Ports
2
Screen Surface
Anti-glare
Screen Mode
UW-QHD+
USB Type-C
Yes
Panel Technology
In-plane Switching (IPS) Technology
Color Gamut
96% DCI-P3, 99% DCI-P3
Package Contents
gram +view Widescreen LCD Monitor1 x Display Port Cable (USB Type?C to USB Type?C)
Controls
Brightness
Contrast Ratio
1,200:1
Number of Screens
1
Product Type
LCD Monitor
Color
Silver, Black
Brightness
350 Nit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.