Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 LG gram Pro 16Z90TP-K

  • Mfr # 16Z90TR-E.AZB8U1

  • Zoro # G822640016


product price: $6,499.99
/ea
Free Shipping & Returns

Key Features

Height
0.57"
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Features
Anti-glare Screen
Brightness
400 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Z90TR-E.AZB8U1
Zoro #
G822640016
UPC #
195174135488
Country of Origin
China

Dimensions

Height
0.57"
Depth
9.9"
Screen Size
16"
Width
14.1"

Details

Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Features
Anti-glare Screen
Brightness
400 Nit
Charger Included
Yes
Graphics Memory Capacity
8 GB
Graphics Memory Technology
GDDR7
AI-powered
Yes
Bluetooth
Yes
Graphics Controller Model
RTX 5050
Color Gamut
90% sRGB, 99% sRGB
HDMI
Yes
Audio System
Dolby Atmos
Graphics Memory Accessibility
Dedicated
Front Camera/Webcam
Yes
Contrast Ratio
1500:1
Number of USB 3.2 Gen 1 Type-A Ports
2
Screen Resolution
2560 x 1600
Speaker Power
4 x 3W
Wi-Fi Generation
Wi-Fi 7
USB Power Delivery Support
Yes
Product Line
gram Pro
Intel Evo Platform
Yes
Maximum Turbo Speed
5.40 GHz
Wireless LAN
Yes
System Memory Speed
8400 MHz
Processor Model
285H
Infrared Camera
Yes
Standard Memory
32 GB
Wireless LAN Standard
IEEE 802.11be
Release Year
2025
Screen Mode
WQXGA
Standard Refresh Rate
144 Hz
Processor Type
Core Ultra 9
Total Number of USB Ports
2
Processor Core
Hexadeca-core (16 Core)
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
Item
Notebook
System Memory Technology
LPDDR5X
Product Color
Obsidian Black
Maximum Battery Run Time
27 Hours
Power Plug Type
Type C
Total Solid State Drive Capacity
1 TB
Processor Series
Series 2
Number of Thunderbolt 4 Ports
2
Processor Speed
2.90 GHz
Package Contents
gram Pro Notebook, Lithium Ion Battery, AC Adapter, USB C to C CableUSB-C to RJ45 Adapter
Number of Speakers
4

Description

16 LG Gram PRO NOTEBOOK, HW TPM, WINDOW 11 PRO, CORE ULTRA 9, 32GB DDR, 1TB SSD, RTX5050, Face recognition, IPS, MIL-STD810G, HDMI, TH4, USB-C, USB 4, HP-Out, SPK, 90Wh BATTERY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.