Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 LG gram Pro OLED 16Z90TP

  • Mfr # 16Z90TP-K.APB3U1

  • Zoro # G822639973


product price: $4,799.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
WQXGA+
Screen Resolution
2880 x 1800
Product Color
Obsidian Black
Speaker Power
2 x 5W
Processor Speed
2 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Z90TP-K.APB3U1
Zoro #
G822639973
UPC #
195174136454
Country of Origin
China

Dimensions

Depth
10"
Height
0.49"
Width
14.1"
Screen Size
16"

Details

Screen Mode
WQXGA+
Screen Resolution
2880 x 1800
Product Color
Obsidian Black
Speaker Power
2 x 5W
Processor Speed
2 GHz
Package Contents
gram Pro Notebook, Lithium Ion Battery, AC Adapter with external C-to-C Cable (3A cable)
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of Speakers
2
Bluetooth
Yes
Contrast Ratio
100000:1
Included Charger Power
65 W
Graphics Controller Model
Arc Graphics
Charger Included
Yes
Display Screen Type
OLED
Infrared Camera
Yes
Features
Anti-glare Screen
Maximum Turbo Speed
5.10 GHz
Keyboard Backlight
Yes
AI-powered
Yes
Front Camera/Webcam
Yes
Graphics Memory Accessibility
Shared
HDMI
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Graphics Memory Technology
LPDDR5X
Drive Type
SSD
Brightness
400 Nit
Color Gamut
100% DCI-P3, 90% DCI-P3
Audio System
Dolby Atmos
Release Year
2025
Processor Model
255H
Wireless LAN
Yes
Processor Series
Series 2
Power Plug Type
Type C
Processor Type
Core Ultra 7
Item
Notebook
Standard Memory
16 GB
Standard Refresh Rate
120 Hz
Processor Core
Hexadeca-core (16 Core)
System Memory Technology
LPDDR5X
System Memory Speed
8400 MHz
Wi-Fi Generation
Wi-Fi 7
Total Solid State Drive Capacity
1 TB
Wireless LAN Standard
IEEE 802.11be
Total Number of USB Ports
2
Product Line
gram Pro
USB Power Delivery Support
Yes
USB Type-C
Yes
Number of Thunderbolt 4 Ports
2
Operating System
Windows 11 Pro

Description

16 LG Gram PRO NOTEBOOK, HW TPM, WINDOW 11 PRO, CORE ULTRA 7, 16GB DDR, 1TB SSD, Face recognition, OLED, MIL-STD810G, HDMI, TH4, USB-C, USB 4, HP-Out, SPK, 90Wh BATTERY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.