Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 LG gram Pro OLED 2-in-1

  • Mfr # 16T90TP-K.APB2U1

  • Zoro # G822639928


product price: $4,798.99
/ea
Free Shipping & Returns

Key Features

AI-powered
Yes
Color Gamut
100% DCI-P3
Bluetooth
Yes
Standard Memory
16 GB
Features
Anti-reflection, Gorilla Glass Victus, Anti-fingerprint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T90TP-K.APB2U1
Zoro #
G822639928
UPC #
195174136836
Country of Origin
China

Dimensions

Screen Size
16"
Depth
10"
Width
14.1"
Height
0.51"

Details

AI-powered
Yes
Color Gamut
100% DCI-P3
Bluetooth
Yes
Standard Memory
16 GB
Features
Anti-reflection, Gorilla Glass Victus, Anti-fingerprint
Wi-Fi Generation
Wi-Fi 7
Copilot Key
Yes
Standard Refresh Rate
120 Hz
USB Power Delivery Support
Yes
Drive Type
SSD
Speaker Power
2 x 3W
Maximum Battery Run Time
19 Hours
Wireless LAN
Yes
System Memory Speed
7467 MHz
Touchscreen
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Operating System
Windows 11 Pro
Included Charger Power
65 W
Item
2 in 1 Notebook
Release Year
2025
Number of Thunderbolt 4 Ports
2
NPU Performance
13 TOPS
HDMI
Yes
Total Solid State Drive Capacity
512 GB
Graphics Memory Accessibility
Shared
Processor Type
Core Ultra 5
Total Number of USB Ports
2
System Memory Technology
LPDDR5X
Screen Mode
WQXGA+
Package Contents
gram Pro 2 in 1 Notebook, Lithium Ion Battery, AC Adapter with external C-to-C Cable (3A cable)Pen
Graphics Memory Technology
LPDDR5X
Display Screen Type
OLED
Graphics Controller Model
Arc Graphics
Screen Resolution
2880 x 1800
Product Line
gram Pro
Sound Mode
Stereo
Keyboard Backlight
Yes
Wireless LAN Standard
IEEE 802.11be
Charger Included
Yes
Contrast Ratio
100,000:1
Brightness
400 Nit

Description

16 LG Gram PRO 2 in 1 NOTEBOOK, HW TPM, WINDOW 11 PRO, CORE ULTRA 5, 16GB DDR, 512GB SSD, Face recognition, OLED, MIL-STD810G Windows 11 Pro Intel Core Ultra5 225H (14 Cores: 4P + 8E + 2 LPE, P: 1.7 up to 4.9 GHz / E: 1.3 up to 4.3 GHz, Intel Smart Cache 18 MB) 16GB LPDDR5X (Dual Channel, 8400MHz) 512GB 16.0 2880 x 1800 OLED Panel Pen Touch (Gorilla Glass Victus) 2-in-1 Intel Arc graphics Intel Wireless Wi-Fi 7 (802.11be, 2x2, Dual Band, BT Combo), BT 5.4 USB 4 GEN3X2 TYPE C (X2, WITH USB PD, DISPLAY PORT, THUNDERBOLT 4) HDMI(1), MICRO-SD, HP-OUT 90Wh N/A Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.