Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 LG gram Pro OLED 2-in-1

  • Mfr # 16T90TP-K.APB6U1

  • Zoro # G822639980


product price: $5,299.99
/ea
Free Shipping & Returns

Key Features

Product Line
gram Pro
Maximum Turbo Speed
5.10 GHz
Screen Size
16"
Features
Anti-glare Screen, Gorilla Glass Victus
Standard Refresh Rate
120 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T90TP-K.APB6U1
Zoro #
G822639980
UPC #
195174136874
Country of Origin
China

Dimensions

Screen Size
16"
Height
0.49"
Width
14.1"
Depth
10"

Details

Product Line
gram Pro
Maximum Turbo Speed
5.10 GHz
Features
Anti-glare Screen, Gorilla Glass Victus
Standard Refresh Rate
120 Hz
Operating System
Windows 11 Pro
Processor Type
Core Ultra 7
Contrast Ratio
100000:1
Graphics Memory Accessibility
Shared
Display Screen Type
OLED
HDMI
Yes
Audio System
Dolby Atmos
Display Screen Technology
In-plane Switching (IPS) Technology
Total Number of USB Ports
2
Front Camera/Webcam
Yes
Number of Speakers
4
Brightness
400 Nit
Bluetooth
Yes
Processor Speed
2 GHz
Processor Core
Hexadeca-core (16 Core)
Package Contents
gram Pro 2 in 1 Notebook, Lithium Ion Battery, AC Adapter with external C-to-C Cable (3A cable)Pen
Power Plug Type
Type C
Graphics Controller Model
Arc Graphics
Total Solid State Drive Capacity
1 TB
Number of Thunderbolt 4 Ports
1
Screen Resolution
2880 x 1800
Keyboard Backlight
Yes
Included Charger Power
65 W
Graphics Memory Technology
LPDDR5X
Release Year
2025
Number of USB 3.2 Gen 1 Type-A Ports
2
Product Color
Obsidian Black
Wireless LAN
Yes
Screen Mode
WQXGA+
Infrared Camera
Yes
Color Gamut
90% DCI-P3, 100% DCI-P3
Processor Model
255H
Wi-Fi Generation
Wi-Fi 7
Standard Memory
32 GB
USB Power Delivery Support
Yes
Processor Series
Series 2
System Memory Technology
LPDDR5X
Charger Included
Yes
System Memory Speed
8400 MHz
Drive Type
SSD
Speaker Power
4 x 3W
AI-powered
Yes
Intel Evo Platform
Yes
Touchscreen
Yes
Wireless LAN Standard
IEEE 802.11be
Item
2 in 1 Notebook

Description

Windows 11 Pro Intel Core Ultra7 255H (16 Cores: 6P + 8E + 2 LPE, P: 2 up to 5.1 GHz / E: 1.5 up to 4.4 GHz, Intel Smart Cache 24 MB) 32GB LPDDR5X (Dual Channel, 8400MHz) 1TB (512GB x 2) 16.0 2880 x 1800 OLED Panel Pen Touch (Gorilla Glass Victus) 2-in-1 Intel Arc graphics Intel Wireless Wi-Fi 7 (802.11be, 2x2, Dual Band, BT Combo), BT 5.4 USB 4 GEN3X2 TYPE C (X2, WITH USB PD, DISPLAY PORT, THUNDERBOLT 4) HDMI(1), MICRO-SD, HP-OUT 90Wh N/A Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.