
16.7 in. H X 16 in. D Polyresin New England Planter White
Mfr # PVE5516TWI
Zoro # G722782557
product price: $46.49
/eaKey Features
UV Resistant
Yes
Height
16.7 in
Diameter
16 in
Design
New England
Material
Polyresin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVE5516TWI
Zoro #
G722782557
UPC #
886120018824
Country of Origin
China
Dimensions
Height
16.7 in
Diameter
16 in
Details
UV Resistant
Yes
Design
New England
Material
Polyresin
Drainage Holes
Yes
Color
White
Shape
Square
Self Watering
No
Liner Included
No
Indoor or Outdoor
Indoor and Outdoor
Item
Planter
Saucer Included
No
Description
This beautiful planter features a classic New England design style that complements any home decor and is the perfect showcase for your flowers. Made from lightweight recycled polyresin. The design is created to resemble vintage style, but with a modern touch, giving it a unique and stylish appearance. The planter features "easy knock-out" drainage holes that are molded in for both indoor and outdoor use, eliminating the need for drilling. Proper drainage is essential in maintaining the correct amount of water usage for your plants, and the drainage holes in this planter help ensure your plants thrive. Making it a durable choice for any climate. Additionally, the planter is made from recycled materials, making it an eco-friendly and practical option. We are dedicated to providing high-quality, stylish planters that complement any home decor or outdoor space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.