
16.7 in. H X 16 in. W X 16 in. D Polyresin New England Planter Black
Mfr # PVE5516TCI
Zoro # G322782278
product price:Â $49.95
/eaKey Features
Material
Polyresin
Color
Black
Width
16 in
Height
16.7 in
Liner Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PVE5516TCI
Zoro #
G322782278
UPC #
886120018817
Country of Origin
China
Dimensions
Width
16 in
Height
16.7 in
Depth
16 in
Details
Material
Polyresin
Color
Black
Item
Planter
Liner Included
No
Saucer Included
No
Design
New England
Self Watering
No
Indoor or Outdoor
Indoor and Outdoor
Drainage Holes
Yes
Shape
Square
Description
This beautiful planter features a classic New England design style that complements any home decor and is the perfect showcase for your flowers. Made from lightweight recycled polyresin. The design is created to resemble vintage style, but with a modern touch, giving it a unique and stylish appearance. The planter features easy knock-out drainage holes that are molded in for both indoor and outdoor use, eliminating the need for drilling. Proper drainage is essential in maintaining the correct amount of water usage for your plants, and the drainage holes in this planter help ensure your plants thrive. Making it a durable choice for any climate. Additionally, the planter is made from recycled materials, making it an eco-friendly and practical option. We are dedicated to providing high-quality, stylish planters that complement any home decor or outdoor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.