16IN GRAM PRO NOTEBOOK, HW TPM, WINDOW 11 PRO, CORE ULTRA 9, 32GB DDR, 2TB SSD, RTX5050, FACE RE

  • Mfr # 16Z90TR-E.AZB9U1

  • Zoro # G122606170


product price:  $8,711.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
USB Power Delivery Support
Yes
Wi-Fi Generation
Wi-Fi 7
Package Contents
gram Pro Notebook, Lithium Ion Battery, AC Adapter with external C-to-C cable (3A cable)Laptop Adapter, USB C to C CableUSB-C to RJ45 Adapter
Screen Resolution
2560 x 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16Z90TR-E.AZB9U1
Zoro #
G122606170
UPC #
195174136652
Country of Origin
China

Dimensions

Screen Size
16"

Details

Item
Notebook
Wireless LAN
Yes
USB Power Delivery Support
Yes
Wi-Fi Generation
Wi-Fi 7
Package Contents
gram Pro Notebook, Lithium Ion Battery, AC Adapter with external C-to-C cable (3A cable)Laptop Adapter, USB C to C CableUSB-C to RJ45 Adapter
Screen Resolution
2560 x 1600
Total Number of USB Ports
2
Product Line
gram Pro
Processor Speed
2.90 GHz
Wireless LAN Standard
IEEE 802.11be
System Memory Technology
LPDDR5X
System Memory Speed
8400 MHz
Processor Series
Series 2
Features
Anti-glare Screen
HDMI
Yes
Charger Included
Yes
Graphics Memory Capacity
8 GB
Front Camera/Webcam
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Graphics Controller Model
RTX 5050
Graphics Memory Accessibility
Dedicated
Color Gamut
99% DCI-P3
Audio System
Dolby Atmos
AI-powered
Yes
Contrast Ratio
1500:1
Display Screen Type
LCD
Graphics Memory Technology
GDDR7
Bluetooth
Yes
Brightness
400 Nit
Number of Thunderbolt 4 Ports
2
Maximum Turbo Speed
5.40 GHz
Keyboard Backlight
Yes
Number of Speakers
4
Number of USB 3.2 Gen 1 Type-A Ports
2
Power Plug Type
Type C
Screen Mode
WQXGA
Release Year
2025
Speaker Power
4 x 3W
Total Solid State Drive Capacity
2 TB
Intel Evo Platform
Yes
Product Color
Obsidian Black
Processor Type
Core Ultra 9
Operating System
Windows 11 Pro
Standard Memory
32 GB
Maximum Battery Run Time
27 Hours
Processor Core
Hexadeca-core (16 Core)
Processor Model
285H
Included Charger Power
100 W
Standard Refresh Rate
144 Hz

Description

16IN LG GRAM PRO NOTEBOOK, HW TPM, WINDOW 11 PRO, CORE ULTRA 9, 32GB DDR, 2TB SSD, RTX5050, FACE RECOGNITION, IPS, MIL-STD810G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.