Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 LG gram Pro 17Z90TP-G

  • Mfr # 17Z90TP-G.APB6U1

  • Zoro # G822639935


product price: $4,419.99
/ea
Free Shipping & Returns

Key Features

Maximum Battery Run Time
27 Hours
Graphics Memory Technology
LPDDR5X
Features
Anti-glare Screen
HDMI
Yes
Front Camera/Webcam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17Z90TP-G.APB6U1
Zoro #
G822639935
UPC #
195174136669
Country of Origin
China

Dimensions

Height
0.52"
Screen Size
17"
Width
14.9"
Depth
10.4"

Details

Maximum Battery Run Time
27 Hours
Graphics Memory Technology
LPDDR5X
Features
Anti-glare Screen
HDMI
Yes
Front Camera/Webcam
Yes
Graphics Controller Model
Arc Graphics
Keyboard Backlight
Yes
Intel Evo Platform
Yes
Maximum Turbo Speed
5.10 GHz
Included Charger Power
65 W
Graphics Memory Accessibility
Shared
System Memory Speed
8400 MHz
Drive Type
SSD
AI-powered
Yes
Screen Resolution
2560 x 1600
Number of USB 3.2 Gen 1 Type-A Ports
2
USB Power Delivery Support
Yes
Bluetooth
Yes
Contrast Ratio
1500:1
Wi-Fi Generation
Wi-Fi 7
Total Solid State Drive Capacity
512 GB
Product Color
Obsidian Black
Screen Mode
WQXGA
Product Line
gram Pro
Color Gamut
99% DCI-P3
Wireless LAN Standard
IEEE 802.11be
Processor Model
255H
Processor Speed
2 GHz
System Memory Technology
LPDDR5X
Operating System
Windows 11 Pro
Power Plug Type
Type C
Item
Notebook
Wireless LAN
Yes
Package Contents
gram Pro Notebook, Lithium Ion Battery, AC Adapter with external C-to-C cable (3A cable)Laptop Adapter, USB C to C CableUSB-C to RJ45 Adapter
Number of Speakers
4
Release Year
2025
Speaker Power
4 x 3W
Sound Mode
Stereo
Number of Thunderbolt 4 Ports
2
Processor Type
Core Ultra 7
Charger Included
Yes
Standard Memory
32 GB
Display Screen Technology
In-plane Switching (IPS) Technology
Standard Refresh Rate
144 Hz
Display Screen Type
LCD
Processor Series
Series 2
Processor Core
Hexadeca-core (16 Core)
Audio System
Dolby Atmos
Brightness
400 Nit
Total Number of USB Ports
2

Description

17 LG Gram PRO NOTEBOOK, HW TPM, WINDOW 11 PRO, CORE ULTRA 7, 32GB DDR, 512GB SSD, Face recognition, IPS, MIL-STD810G, HDMI, TH4, USB-C, USB 4, HP-Out, SPK, 90Wh BATTERY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.