Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18,000 BTU 230V Window Air Conditioner

  • Mfr # LW1824RD

  • Zoro # G714012006


product price: $682.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230 V
BtuH Cooling
18000 BTU
Width
26 in
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Sound Level dBA
61 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1824RD
Zoro #
G714012006
UPC #
48231607186
Country of Origin
China

Dimensions

Width
26 in
Power Cord Length
4 ft

Details

Voltage
230 V
BtuH Cooling
18000 BTU
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Sound Level dBA
61 dBA
Air Flow Direction
4-way
Color
White
EER
11.8
Fan-Only Speeds
3
Features
Automatic Shutoff, Digital Display, Filter Light Reminder, Timer
Amps
6.9, 7.5 A
For Use With
Commercial, Residential
Control Type
Fan Control, Remote Control
Fan Speeds Cooling
3

Description

Its important to get the right air conditioner for the job. The LG LW1824RD is ideal for cooling medium to large rooms up to 1,000 sq. ft. 3 cooling and fan speeds and a 24 hour timer allow you to create a cooling schedule and 4-way air deflection lets the flow of air be directed where it's needed most whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. Other features include a remote control, easy window installation kit, removable, washable filter and a check filter alert.


  • • 18,000 BTU window air conditioner
  • • Cools a room up to 1000-sq. ft.
  • • Uses 230V plug
  • • 3 cooling and fan speeds
  • • Auto Cool mode
  • • Auto restart will automatically turn the unit back on when power is restored after an outage
  • • 24 hour timer
  • • 4-way air deflection
  • • Remote control included
  • • Slide out washable filter with Check Filter alert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.