
18,000 BTU Window Smart Air Conditioner with Remote
Mfr # LW1821ERSM
Zoro # G201873042
product price: $669.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Width
29.13
Includes
No Additional Items Included
Depth
30.51
Features
Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control
Control Type
Remote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW1821ERSM
Zoro #
G201873042
UPC #
48231605052
Country of Origin
Thailand
Dimensions
Width
29.13
Depth
30.51
Details
Includes
No Additional Items Included
Features
Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control
Control Type
Remote
Color
White
Weight
145
BtuH
18000
Operation Mode - Air Conditioners and Heat Pumps
A/Cs and Fans
Description
The LW1821ERSM is not only cool...it's SMART! Cool your home from anywhere using ThinQ technology to control your air conditioner with your phone or use with Amazon Alexa and Hey Google to have control with the sound of your voice. This quiet unit is ideal for cooling large rooms up to 1,000 sq. ft. and is ENERGY STARĀ® certified to help save on energy. The unit has 3 cooling and fan speeds and a 24 hour timer to create a cooling schedule.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.