Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 3MP DIAGNOSTIC MONITOR

  • Mfr # 21HQ513D-S

  • Zoro # G321704622


product price: $5,383.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.0 Ports
4
Adjustable Stand
Yes
Height with Stand
25.20"
Number of USB 3.0 Downstream Ports
2
Panel Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21HQ513D-S
Zoro #
G321704622
UPC #
195174091678
Country of Origin
Korea, Republic of

Dimensions

Height with Stand
25.20"
Width with Stand
13.51"
Width
13.5"
Height
19.1"
Viewable Screen Size
21.3"
Depth with Stand
9.24"
Screen Size Class
21"
Depth
2.9"

Details

Number of USB 3.0 Ports
4
Adjustable Stand
Yes
Number of USB 3.0 Downstream Ports
2
Panel Technology
In-plane Switching (IPS) Technology
Native Resolution
1536 x 2048
VESA Mount Compatible
Yes
USB
Yes
Number of Screens
1
Number of USB 3.0 Upstream Ports
2
Horizontal Viewing Angle
178°
Active Display Area (H x V)
12.79" x 17.05"
Glass Hardness
3H
Built-in Devices
USB Hub
DisplayPort
Yes
Screen Mode
QXGA
Features
Cable Management, Reading Mode, Ergonomic Design, Smart Energy Saving, Ambient Lighting, Super Resolution+, Flicker-free, Power Switch, Anti-glare, Presence Sensor, Integrated Front Sensor (IFS)
Max. Resolution
1536 x 2048
Brightness
1100 Nit
Mount Type
Wall Mountable, Desk Mountable
Product Type
LCD Monitor
Number of DisplayPorts
3
Stand Adjustments
Tilt, Height, Pivot
Number of USB Ports
4
Color Gamut
72% NTSC
Response Time
5 ms
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Aspect Ratio
3:4
Native Contrast Ratio
1,800:1
Pixel Pitch
0.21150 mm x 0.21150 mm
Response Time Details
5 ms GTG (Fast)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.