22Inch Fhd, 250Nit, 2 Hdmi, 1 Usb 2.0 Typ

  • Mfr # 22SM3G-B
  • Zoro # G0135881
product price: 
$
428.99
/ea
Free Shipping & Returns

Key Features

Screen Size
21.5 in
Width
20.1 in
Depth
2.1 in
Height
11.9 in
Brightness
250 Nit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22SM3G-B
Zoro #
G0135881
UPC #
719192636200
Country of Origin
Unknown

Dimensions

Screen Size
21.5 in
Width
20.1 in
Depth
2.1 in
Height
11.9 in
Bezel Width
0.64 in

Details

Item
Digital Signage Display
Brightness
250 Nit
Ethernet
Yes
Bluetooth
Yes
Display Resolution
1920 x 1080
HDMI
Yes
Number of HDMI Inputs
2
VESA Mount Standard
100 x 100
Serial
Yes
USB
Yes
Operating System
WebOS
Series
SM3G
Green Environmental Attribute
Environmentally Friendly
Includes
Remote Controller, Power Cord, QSG, HDMI Cable, Phone to RS232C Gender, External IR, IR Sheet
Input Voltage
120 V AC, 230 V AC
Backlight Technology
LED
Display Type
LCD
Wireless LAN
Yes
Scan Format
1080p
Color
Black
Package Contents
22SM3G-B Digital Signage Display, Remote Controller, Power Cord, QSG, HDMI Cable, Phone to RS232C Gender, External IR, IR Sheet
Environmentally Friendly
Yes
Display Screen Type
LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews