Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22inIPS Edge 1920 x 1080 Monitr

  • Mfr # 22SM3GB

  • Zoro # G212432511


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Screen Size
21.5 in
Width
20.1 in
Display Type
LCD
Depth
2.1 in
Height
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22SM3GB
Zoro #
G212432511
UPC #
719192636200
Country of Origin
Mexico

Dimensions

Screen Size
21.5 in
Width
20.1 in
Depth
2.1 in
Height
11.9 in
Bezel Width
0.64 in

Details

Display Type
LCD
Wireless LAN
Yes
HDMI
Yes
Brightness
250 Nit
Ethernet
Yes
Environmentally Friendly
Yes
Backlight Technology
LED
Display Resolution
1920 x 1080
Package Contents
22SM3G-B Digital Signage Display, Remote Controller, Power Cord, QSG, HDMI Cable, Phone to RS232C Gender, External IR, IR Sheet
Scan Format
1080p
Input Voltage
120 V AC, 230 V AC
Number of HDMI Inputs
2
Display Screen Type
LCD
Operating System
WebOS
VESA Mount Standard
100 x 100
USB
Yes
Serial
Yes
Bluetooth
Yes
Series
SM3G
Includes
Remote Controller, Power Cord, QSG, HDMI Cable, Phone to RS232C Gender, External IR, IR Sheet
Green Environmental Attribute
Environmentally Friendly
Color
Black
Item
Digital Signage Display

Description

22IPS Edge 1920 x 1080 Monitr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.