Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 1920X1080 HDMI DP WEBCAM

  • Mfr # 24BA850B

  • Zoro # G014935760


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2 in
Speakers
Yes
Height
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24BA850B
Zoro #
G014935760
UPC #
195174097465
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2 in
Height
12.7 in
Depth
2 in
Screen Size Class
24 in
Depth with Stand
9.80 in
Viewable Screen Size
23.8 in
Width with Stand
21.20 in
Height with Stand
20.40 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Color Supported
16.7 Million Colors
Pixel Pitch
10.8 mil
DisplayPort
Yes
Number of USB Ports
6
VESA Mount Standard
100 x 100
Number of Screens
1
Vertical Viewing Angle
178°
Microphone
Yes
Aspect Ratio
0.6729
Frequency
60 Hz, 50 Hz
Color
Black
Number of Speakers
2
USB Type-C
Yes
VESA Mount Compatible
Yes
USB
Yes
Number of USB 3.0 Ports
5
Number of HDMI 2.0 Ports
1
Stand Adjustments
Swivel, Tilt, Pivot, Height
Webcam
Yes
Network (RJ-45)
Yes
TCO Certified
Yes
Number of DisplayPorts
1
HDCP Supported
Yes
Response Time
5 ms
Panel Technology
In-plane Switching (IPS) Technology
Features
ComfortView, sRGB, Super Resolution+, Ergonomic Design, Anti-glare, Dual Controller, DynaMic Action Sync Technology, Reading Mode, Auto Input Switch, Removable Stand, RTS Mode, On-screen Display (OSD), FPS Mode, OnScreen Control, 3-sided Bezel Less, Flicker-free, Smart Energy Saving, Black Stabilizer Technology, Digital Daisy Chain, Color Weakness Mode
HDMI
Yes
HDMI Version
2
Response Time Details
5ms GTG
Energy Star
Yes
Built-in Devices
USB Hub, KVM Switch
Mount Type
Desk Mountable, Wall Mountable
Screen Mode
Full HD
Total Number of HDMI Ports
1
Horizontal Viewing Angle
178°
Native Contrast Ratio
1,300:1
Number of USB 3.0 Upstream Ports
1
Vertical Frequency
48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - USB Type C, 48 Hz to 100 Hz - HDMI
Brightness
250 Nit
Number of USB 3.0 Downstream Ports
4
Adjustable Stand
Yes
Total Number of USB Type-C Ports
1
Stand Color
Black Texture
Mounting
Desk, Wall
VGA
No
Item
LCD Monitor
Green Environmental Attribute
Energy Star
Application
Business
Standards
TCO Certified

Description

23.8 Viewable - In-plane Switching IPS Technology - 1920 x 1080 - 16.7 Million Colors - 250 Nit - 5 ms - Speakers - HDMI - DisplayPort - USB Hub, KVM Switch

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.