Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24,500 BTU 230V Window Smart Air Conditioner with Remote

  • Mfr # LW2521ERSM

  • Zoro # G816150651


product price: $772.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

BtuH Cooling
24,500 BTU
Includes
LW2521ERSM Window Air Conditioner, Window Installation kit, Remote control
Number of Speeds
3
Depth
28.110 in
Power Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW2521ERSM
Zoro #
G816150651
UPC #
48231605069
Country of Origin
Thailand

Dimensions

Depth
28.110 in
Power Cord Length
6 ft
Width
25.980 in

Details

BtuH Cooling
24,500 BTU
Includes
LW2521ERSM Window Air Conditioner, Window Installation kit, Remote control
Number of Speeds
3
Item
Air Conditioner

Description

The LG LW2521ERSM window air conditioner is not only cool...it's SMART! Cool your home from anywhere using LG ThinQ technology to control your air conditioner with your phone or use with Amazon Alexa and Hey Google to have control with the sound of your voice. This quiet unit is ideal for cooling large rooms up to 1,560 sq. ft. The window unit has 3 cooling and fan speeds and a 24 hour timer to create a cooling schedule. 4-way air deflection lets the flow of air be directed where it's needed most whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your AC unit back on when power is restored. Other features include a remote control, easy window installation kit, slide-out washable filter and a check filter alert.


  • Beat the heat while remaining cool and happy on hot summer days
  • Cool your room with ample chilling capacity of 7180.24-W
  • With up to 1560 Sq. ft. cooling coverage, it helps you keep your home cool and cozy during hot summer months
  • Have more control over air flow with 3 fan speeds
  • User friendly digital control panel and remote control
  • Fits window openings: 29'-41"W x 19"H
  • 3 in 1 operation: Cool/Fan/Dry
  • 3 cooling and fan speeds with auto cool
  • 4-way air deflection
  • 24-hour on/off timer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.