This item is Discontinued.

Lg 24 Thin CLIENT AIO MONITOR 1920X1080, Intel Celeron N5105, 4GB DDR4, 16GB eMMC, IPS. 24CQ650N-6N

24 Thin CLIENT AIO MONITOR 1920X1080, Intel Celeron N5105, 4GB DDR4, 16GB eMMC, IPS. (Discontinued)

  • Mfr # 24CQ650N-6N
  • Zoro # G816450973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CQ650N-6N
Zoro #
G816450973
UPC #
195174000000
Country of Origin
Mexico

Dimensions

Height
9.5"
Screen Size
23.8"
Maximum Adjustable Stand Height
5.12"
Width
21.8"
Depth
15.1"

Details

Built-in Devices
Microphone, Speaker
Audio Line In
Yes
Audio Line Out
Yes
Flash Memory
16 GB
Webcam
Yes
Color
Black
Processor Type
Celeron
Response Time Details
5ms
Product Type
Thin Client
Speaker Power
3 W
Pivot Angle
#ERROR!
Total Number of USB Ports
7
Memory Technology
DDR4 SDRAM
Wireless LAN
Yes
Network (RJ-45)
Yes
Features
Wake-on-LAN (WoL)
Number of HDMI Ports
1
Processor Speed
2 GHz
Wireless LAN Standard
IEEE 802.11ax
Drive Type
Flash
Brightness
250 Nit
Dynamic Contrast Ratio
1,000:1
Screen Resolution
1920 x 1080
Standard Memory
4 GB
Number of Speakers
2
Number of DisplayPorts
1
Trusted Platform Module (TPM) Type
Hardware
Display Screen Technology
In-plane Switching (IPS) Technology
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Maximum Turbo Speed
2.90 GHz
Ethernet Technology
Gigabit Ethernet
Tilt Angle
-5° (Front)
Bluetooth
Yes
USB Type-C
Yes
Number of USB 2.0 Ports
2
Bluetooth Standard
Bluetooth 5.1
HDMI
Yes
Processor Core
Quad-core (4 Core)
Graphics Memory Accessibility
Shared
Number of Network (RJ-45) Ports
1
Screen Mode
Full HD
DisplayPort
Yes
USB Type-C Detail
1 x USB Type-C In
Aspect Ratio
16:9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.