This item is Discontinued.

Lg 24 Thin CLIENT AIO MONITOR 1920X1080, Intel Celeron N5105, 8GB DDR4, 16GB eMMC, IPS 24CR670NK6P

24 Thin CLIENT AIO MONITOR 1920X1080, Intel Celeron N5105, 8GB DDR4, 16GB eMMC, IPS (Discontinued)

  • Mfr # 24CR670NK6P
  • Zoro # G216450863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CR670NK6P
Zoro #
G216450863
UPC #
195174000000
Country of Origin
China

Dimensions

Screen Size
23.8"
Maximum Adjustable Stand Height
5.12"
Width
21.8"
Height
20.2"
Depth
9.4"

Details

Number of DisplayPorts
1
Built-in Devices
Speaker, Microphone
USB Type-C Detail
1 x USB Type-C In
Radio Frequency (Dual Band)
Yes
Tilt Angle
-5° (Front)
USB Type-C
Yes
Brightness
250 Nit
Package Contents
Thin ClientKeyboardMouse
Speaker Power
3 W
DisplayPort
Yes
Webcam
Yes
Product Type
Thin Client
Memory Technology
DDR4 SDRAM
Aspect Ratio
16:9
Number of Speakers
2
Number of Network (RJ-45) Ports
1
VESA Mount Compatible
Yes
Stand Adjustments
Pivot, Swivel, Tilt, Height
Bluetooth Standard
Bluetooth 5.1
Number of HDMI Ports
1
VESA Mount Standard
100 x 100
Audio Line In
Yes
Pivot Angle
#ERROR!
Trusted Platform Module (TPM) Type
Hardware
Drive Type
Flash
Screen Resolution
1920 x 1080
Screen Mode
Full HD
Processor Type
Pentium
Color
White
Graphics Memory Accessibility
Shared
Audio Line Out
Yes
Response Time Details
5ms
Processor Speed
2 GHz
Display Screen Technology
In-plane Switching (IPS) Technology
Flash Memory
16 GB
HDMI
Yes
Processor Core
Quad-core (4 Core)
Standard Memory
8 GB
Bluetooth
Yes
Maximum Turbo Speed
3.30 GHz
Dynamic Contrast Ratio
1,000:1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.