24 THIN CLIENT AIO MONITOR 1920X1080, INTEL PENTIUM N6005, IGEL PRE-INSTALLED, 8GB DDR4, 16GB

  • Mfr # 24CR671IK6P

  • Zoro # G216488095


product price:  $1,646.99
/ea
Free Shipping & Returns

Key Features

Screen Size
23.8"
Width
21.8"
Audio Line In
Yes
Aspect Ratio
16:9
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24CR671IK6P
Zoro #
G216488095
UPC #
195174073155
Country of Origin
China

Dimensions

Screen Size
23.8"
Width
21.8"
Depth
9.4"
Height
20.2"
Maximum Adjustable Stand Height
5.12"

Details

Audio Line In
Yes
Aspect Ratio
16:9
Color
White
USB Type-C Detail
1 x USB Type-C In
Pivot Angle
#ERROR!
Dynamic Contrast Ratio
1,000:1
HDMI
Yes
Bluetooth
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Number of DisplayPorts
1
Operating System
IGEL OS
Bluetooth Standard
Bluetooth 5.1
Processor Type
Pentium
Number of Network (RJ-45) Ports
1
VESA Mount Compatible
Yes
Memory Technology
DDR4 SDRAM
Webcam
Yes
USB Type-C
Yes
Audio Line Out
Yes
Radio Frequency (Dual Band)
Yes
Product Type
Thin Client
Flash Memory
16 GB
Number of HDMI Ports
1
VESA Mount Standard
100 x 100
Maximum Turbo Speed
3.30 GHz
Graphics Memory Accessibility
Shared
DisplayPort
Yes
Stand Adjustments
Tilt, Pivot, Height, Swivel
Speaker Power
3 W
Number of Speakers
2
Brightness
250 Nit
Trusted Platform Module (TPM) Type
Hardware
Built-in Devices
Microphone, Speaker
Processor Core
Quad-core (4 Core)
Tilt Angle
-5° (Front)
Response Time Details
5ms
Screen Mode
Full HD
Standard Memory
8 GB
Screen Resolution
1920 x 1080
Drive Type
Flash
Processor Speed
2 GHz

Description

24 THIN CLIENT AIO MONITOR 1920X1080, INTEL PENTIUM N6005, IGEL PRE-INSTALLED, 8GB DDR4, 16GB EMMC, IPS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.