Zoro Homepage

24 Thin CLIENT AIO MONITOR

  • Mfr # 24CR660NK6P

  • Zoro # G714936050


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Screen Size
23.8 in
Max. Resolution
1920 x 1080
Width
21.8 in
Depth
9.4 in
Height
20.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CR660NK6P
Zoro #
G714936050
UPC #
195174080924
Country of Origin
China

Dimensions

Screen Size
23.8 in
Width
21.8 in
Depth
9.4 in
Height
20.2 in

Description

24 LG THIN CLIENT AIO MONITOR, 1920X1080, IPS, RFID, Intel Celeron N5105, 8GB DDR4, 16GB eMMC, HDMI, DP, USB 2.0, USB 3.2 Gen1, USB C, WEBCAM, Tilt, Height Adjust, Swivel, Pivot,

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.