Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 UltrGear Full HD IPS

  • Mfr # 24G411A-B.AUS

  • Zoro # G722807106


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pixel Pitch
0.27450 mm x 0.27450 mm
Number of Screens
1
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Features
HDR10, Dynamic Action Sync, Over Clock, Reading Mode, Motion Blur Reduction Technology, Flicker-free, Smart Energy Saving, FPS Counter, Split Screen, Ultra Slim, sRGB, Black Stabilizer Technology, Color Weakness Mode, Crosshair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24G411A-B.AUS
Zoro #
G722807106
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5"
Depth with Stand
8.70"
Width with Stand
21.20"
Height with Stand
16.20"
Viewable Screen Size
24"
Height
12.5"
Screen Size Class
24"
Width
21.2"

Details

Pixel Pitch
0.27450 mm x 0.27450 mm
Number of Screens
1
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Features
HDR10, Dynamic Action Sync, Over Clock, Reading Mode, Motion Blur Reduction Technology, Flicker-free, Smart Energy Saving, FPS Counter, Split Screen, Ultra Slim, sRGB, Black Stabilizer Technology, Color Weakness Mode, Crosshair
Package Contents
195174131312UltraGear 24G411A-B Widescreen Gaming LCD MonitorHDMI Cable
Response Time Details
1 ms MBR, 5 ms GTG (Fast)
Standard Refresh Rate
144 Hz
Max. Resolution
1920 x 1080
Response Time
1 ms
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
DisplayPort
Yes
Number of DisplayPorts
1
Product Type
Gaming LCD Monitor
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,500:1
HDMI
Yes
Frequency
50 Hz, 60 Hz
Brightness (Peak)
250 Nit
Total Number of HDMI Ports
1
VESA Mount Compatible
Yes
Number of HDMI 2.0 Ports
1
Brightness
220 Nit
Tearing Prevention Technology
FreeSync/G-Sync
Color Gamut
99% sRGB (CIE 1931)
Mount Type
Wall Mountable
HDCP Supported
Yes
Aspect Ratio
16:9
Stand Adjustments
Tilt

Description

24 UltraGear Full HD IPS gaming monitor 144Hz, IPS 1ms (GtG), HDR10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.