Zoro Homepage

24in Class Full HD LCD Monitor, 16:9

  • Mfr # 24BR650B-C

  • Zoro # G415680733


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Width
21.2 in
Max. Resolution
1920 x 1080
Height
12.7 in
Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24BR650B-C
Zoro #
G415680733
UPC #
195174049143
Country of Origin
Switzerland

Dimensions

Screen Size
24 in
Width
21.2 in
Height
12.7 in
Depth
1.9 in
Max. Adjustable Height
5.12 in
Depth with Stand
10 in
Width with Stand
21.50 in
Height with Stand
21.20 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Mounting
Wall Mount
Pivot Angle
90°
Headphone
Yes
Off-Mode Power Consumption
300 mW
Tilt Angle
-5° to 25°
Green Environmental Attribute
TCO Certified Displays 7.0, Environmentally Friendly
Number of OSD Languages
18
Number of HDMI Ports
2
Horizontal Frequency
30 kHz to 83 kHz - HDMI, 30 kHz to 83 kHz - DisplayPort, 30 kHz to 83 kHz - DVI-D
Number of USB 3.0 Upstream Ports
1
Color Supported
16.7 Million Colors
Pixel Pitch
0.27450 mm x 0.27450 mm
Features
Smart Energy Saving, Off Timer, 6-axis Color Adjustment, Split Screen, Super Resolution+, Reading Mode, Dual Controller, Plug & Play, OnScreen Control, Flicker-free, Color Calibration, Security Lock, Display Data Channel/Command Interface (DDC/CI)
Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
Screen Mode
Full HD
Number of USB 3.0 Downstream Ports
4
Voltage
120V to 230V
Pivot
Yes
HDCP Supported
Yes
Stand Type
Detachable
USB Type-C
Yes
Number of Speakers
2
Stand Color
Black Texture
Item
LCD Monitor
Horizontal Viewing Angle
178°
Vertical Viewing Angle
178°
Operating Power Consumption
14.80 W
Swivel Angle
-30° to 30°
Vertical Frequency
56 Hz to 61 Hz - HDMI, 56 Hz to 75 Hz - HDMI, 56 Hz to 75 Hz - DisplayPort
Brightness
250 Nit
Aspect Ratio
16:9
HDMI
Yes
Response Time Details
5ms GTG
Standby Power Consumption
500 mW
DisplayPort Output
Yes
Stand Adjustments
Swivel, Pivot
VESA Mount Standard
100 x 100
Standards
EPA 8.0; TCO Certified
Operating System Supported
Windows 10
Dynamic Contrast Ratio
5,000,000:1
Glass Hardness
3H
Screen Surface
Anti-glare
Speaker Output Power
1.20 W
DisplayPort Version
1.2
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
Number of Screens
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.