24IN G MONITOR, 1920X1080, 16:9 IPS, DP

  • Mfr # 24BK550Y-H

  • Zoro # G214883298


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.8"
Speakers
Yes
Height
15.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24BK550Y-H
Zoro #
G214883298
UPC #
195174059845
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.8"
Height
15.1"
Depth
9.4"
Viewable Screen Size
23.8"
Screen Size Class
24"
Depth with Stand
15.10 in
Height with Stand
9.40 in
Width with Stand
21.80 in
Height with Stand Down
2.76"
Maximum Adjustable Height
5.12"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Aspect Ratio
16:9
Off-Mode Power Consumption
300 mW
Number of USB Ports
3
Number of Screens
1
Dynamic Contrast Ratio
5,000,000:1
Horizontal Frequency
30 kHz to 83 kHz - DisplayPort
Stand Adjustments
Swivel, Pivot, Tilt, Height
Native Contrast Ratio
1,000:1
Panel Technology
In-plane Switching (IPS) Technology
HDCP Supported
Yes
Screen Mode
Full HD
Glass Hardness
3H
Environmentally Friendly
Yes
Number of USB 2.0 Downstream Ports
2
HDMI
Yes
Number of USB 2.0 Ports
3
TCO Certified
Yes
Package Contents
24 in IPS FHD Monitor with Flicker Safe, Reader Mode & Built-in Speakers, Power Cord, Display Port Cable, HDMI Cable, CD (Manual / Software)
Brightness
250 Nit
Standby Power Consumption
500 mW
Response Time Details
5 ms GTG
DVI
Yes
Frequency
50 Hz, 60 Hz
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Built-in Devices
Speaker
DisplayPort
Yes
USB
Yes
HDMI Version
1.4
Number of Speakers
2
Operating Power Consumption
23.60 W
Number of USB 2.0 Upstream Ports
1
Pixel Pitch
0.27450 mm x 0.27450 mm
Vertical Frequency
56 Hz to 75 Hz - DVI-D, 50 Hz to 61 Hz - DVI-D
Features
Super Resolution+, Flicker-free, OnScreen Control, Color Calibration, Dual Controller, Variable Picture Mode, 6-axis Color Adjustment, Smart Energy Saving, Reading Mode, Intelligent Auto, Display Data Channel/Command Interface (DDC/CI), Plug & Play, Off Timer, Key Lock
VESA Mount Compatible
Yes
VGA
Yes
Mount Type
Wall Mountable
Response Time
5 ms
Color Supported
16.7 Million Colors
Item
LCD Monitor
Green Environmental Attribute
Environmentally Friendly
Includes
Power Cord, Display Port Cable, HDMI Cable, CD (Manual / Software)
Color
Textured White
Standards
TCO Certified
Mounting
Wall
Maximum Resolution (DisplayPort)
1920x1080
Audio Line In
Yes
Tilt Angle
-5° to 35°
DisplayPort In
Yes
Speaker Output Power
1.20 W
Color Gamut
72% DCI-P3 (CIE 1976)
Screen Surface
Anti-glare
DisplayPort Version
1.2
Headphone
Yes
Certifications & Standards
CE (Regulatory)
Maximum Resolution (HDMI)
1920x1080
Stand Color
White Textured
Input Voltage
120V to 230V
Operating System Supported
Windows 10
UL Listed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.