Zoro Homepage

24in MNTR 1920X1080 16:9 IPS

  • Mfr # 24BP450YI

  • Zoro # G712432479


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.3 in
Speakers
No
Height
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24BP450YI
Zoro #
G712432479
UPC #
195174038468
Country of Origin
Mexico

Dimensions

Screen Size
24 in
Width
21.3 in
Height
14.8 in
Depth
2.2 in
Width with Stand
21.26 in
Viewable Screen Size
23.8 in
Depth with Stand
9.82 in
Screen Size Class
24 in
Height with Stand
19.92 in

Description

24 MNTR 1920X1080 16:9 IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.