Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN MONITOR, 1920X1080, 16:9 IPS, HDMI, D-SUB

  • Mfr # 24BA450-B

  • Zoro # G922444927


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color Supported
16.7 Million Colors
Response Time Details
5 ms GTG
DisplayPort
Yes
Vertical Viewing Angle
178°
Height with Stand Down
1.54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24BA450-B
Zoro #
G922444927
UPC #
195174080658
Country of Origin
Taiwan, Province of China

Dimensions

Height with Stand Down
1.54"
Width
21.2"
Screen Size Class
24"
Viewable Screen Size
23.8"
Depth
9.4"
Height
20"
Maximum Adjustable Height
5.91"
Color Depth
8-bit (6-bit+FRC)

Details

Color Supported
16.7 Million Colors
Response Time Details
5 ms GTG
DisplayPort
Yes
Vertical Viewing Angle
178°
Color
Matte Black
Operating Power Consumption
14.40 W
HDMI Inputs
1
Product Type
LCD Monitor
Features
Flicker-free, Black Stabilizer Technology, Super Resolution+, Dynamic Action Sync, One Click Mount, OnScreen Control, Color Weakness Mode, Auto Input Switch, Variable Picture Mode, Reading Mode, Smart Energy Saving
Pixel Pitch
0.27450 mm x 0.27450 mm
Color Gamut
99% sRGB (CIE 1931)
Number of VGA Ports
1
Input Voltage
120V to 230V
Tilt Angle
-5° to 21°
Contrast Ratio
1,300:1
Number of Audio Line Out Ports
1
DisplayPort Version
1.2
Speaker Output Power
2 W
Frequency
50 Hz, 60 Hz
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Vertical Frequency
48 Hz to 100 Hz - HDMI
Aspect Ratio
16:9
Brightness
250 Nit
VESA Mount Standard
100 x 100
Response Time
5 ms
Number of DisplayPorts
1
Native Resolution
1920 x 1080
Stand Adjustments
Pivot, Height, Swivel, Tilt
Number of Speakers
2
HDCP Supported
Yes
Headphone
Yes
Panel Technology
In-plane Switching (IPS) Technology
Stand Color
Matte Black
Environmentally Friendly
Yes
Certifications & Standards
UL/cUL
Speakers
Yes
HDMI
Yes
Max. Resolution
1920 x 1080
Standard Refresh Rate
100 Hz
UL Listed
Yes
Screen Surface
Anti-glare
HDMI Version
1.4
Number of Screens
1
Mount Type
Wall Mountable
Built-in Devices
Speaker
Stand Type
Detachable
DisplayPort In
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.