Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN MONITOR, 1920X1080, 16:9 IPS, HDMI, D-SUB, USB 2.0

  • Mfr # 24BA560-B

  • Zoro # G121704884


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Stand Color
Matte Black
Maximum Adjustable Height
5.91"
Number of USB 3.0 Upstream Ports
1
Tilt Angle
-5° to 21°
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24BA560-B
Zoro #
G121704884
UPC #
195174095072
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Adjustable Height
5.91"
Height with Stand Down
1.54"
Viewable Screen Size
23.8"
Screen Size Class
24"
Color Depth
8-bit (6-bit+FRC)
Height
20"
Width
21.2"
Depth
9.4"

Details

Stand Color
Matte Black
Number of USB 3.0 Upstream Ports
1
Tilt Angle
-5° to 21°
Number of VGA Ports
1
DisplayPort Version
1.2
Screen Mode
Full HD
Number of Speakers
2
HDMI Inputs
1
Color Supported
16.7 Million Colors
UL Listed
Yes
Brightness
250 Nit
Screen Surface
Anti-glare
Aspect Ratio
16:9
Headphone
Yes
Input Voltage
120V to 230V
HDMI
Yes
Number of USB 2.0 Ports
2
Mount Type
Wall Mountable
Stand Type
Detachable
Number of Screens
1
Contrast Ratio
1,300:1
Operating Power Consumption
14.40 W
Number of USB 3.0 Downstream Ports
2
Number of DisplayPorts
1
HDCP Supported
Yes
Number of Audio Line Out Ports
1
Features
OnScreen Control, Smart Energy Saving, Reading Mode, Auto Input Switch, Super Resolution+, Dynamic Action Sync, Flicker-free, One Click Mount, Black Stabilizer Technology, Variable Picture Mode, Color Weakness Mode
Color
Matte Black
Speaker Output Power
2 W
Vertical Viewing Angle
178°
Response Time Details
5 ms GTG
Response Time
5 ms
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
DisplayPort
Yes
Native Resolution
1920 x 1080
Max. Resolution
1920 x 1080
VESA Mount Standard
100 x 100
Vertical Frequency
48 Hz to 100 Hz - HDMI
Panel Technology
In-plane Switching (IPS) Technology
Frequency
60 Hz, 50 Hz
Product Type
LCD Monitor
Environmentally Friendly
Yes
Color Gamut
99% sRGB (CIE 1931)
HDMI Version
1.4
Stand Adjustments
Tilt, Swivel, Pivot, Height
Speakers
Yes
Pixel Pitch
0.27450 mm x 0.27450 mm
DisplayPort In
Yes
Standard Refresh Rate
100 Hz
USB
Yes
Certifications & Standards
UL/cUL
Built-in Devices
Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.