Zoro Homepage

26 In. Wall Sleeve for Through-the-Wall Air Conditioners

  • Mfr # AXSVA1

  • Zoro # G316150632


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Includes
wall sleeve, installation instructions/manual, warranty
Width
25.880 in
Power Cord Length
6 ft
Depth
16.710 in
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXSVA1
Zoro #
G316150632
UPC #
48231355322
Country of Origin
China

Dimensions

Width
25.880 in
Power Cord Length
6 ft
Depth
16.710 in

Details

Includes
wall sleeve, installation instructions/manual, warranty
Item
Air Conditioner
Number of Speeds
3

Description

The LG AXSVA1 26 In. Wall Sleeve for Through-the-Wall Air Conditioners should be securely fastened within a wall opening before installing the air conditioner. The sleeve helps bear the weight of the air conditioner while keeping it insulated and safe from dust, bugs and other debris that could get sucked into it. Inclement weather, corrosion and other elements cannot match the protective power of this metal sleeve. Optional stamped aluminum rear grille AXRGALA01 sold separately.


  • Form Factor: Wall Mountable
  • Height: 15.5"
  • Width: 25.9"
  • Depth: 16.7"
  • Application/Usage: Air Conditioner
  • Protects the air conditioner from dust, bugs and other debris that could get sucked into it
  • All metal construction withstands inclement weather, corrosion and other elements
  • Optional stamped aluminum rear grille (AXRGALA01) sold separately

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.