Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 1920X1080 16:9 IPS HDMI

  • Mfr # 27BA560B

  • Zoro # G514936007


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24"
Speakers
Yes
Screen Refresh Rate
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27BA560B
Zoro #
G514936007
UPC #
195174080672
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Width
24"
Height
21.1"
Depth
9.4"
Width with Stand
24.05 in
Depth with Stand
9.44 in
Screen Size Class
27"
Viewable Screen Size
27"
Height with Stand
21.13 in
Height with Stand Down
1.04"
Maximum Adjustable Height
5.91"
Color Depth
8-bit (6-bit+FRC)

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Brightness
250 Nit
Number of USB 3.0 Upstream Ports
1
Operating Power Consumption
14.50 W
Maximum Power Consumption
15 W
Aspect Ratio
16:9
Features
Flicker-free, Variable Picture Mode, Black Stabilizer Technology, Dynamic Action Sync, One Click Mount, Super Resolution+, OnScreen Control, Auto Input Switch, Reading Mode, Smart Energy Saving, Color Weakness Mode
Built-in Devices
Speaker
Number of USB Ports
5
Frequency
60 Hz, 50 Hz
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Number of VGA Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Native Contrast Ratio
1,300:1
Response Time Details
5 ms GTG
Number of USB 2.0 Downstream Ports
2
Response Time
5 ms
Color Supported
16.7 Million Colors
Total Number of HDMI Ports
1
Horizontal Viewing Angle
178°
Screen Mode
Full HD
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Backlight Technology
LED
TCO Certified
Yes
Mount Type
Wall Mountable
Number of USB 3.0 Ports
3
Adjustable Stand
Yes
Number of Speakers
2
Number of Screens
1
Environmentally Friendly
Yes
HDMI Version
1.4
Pixel Pitch
0.31140 mm x 0.31140 mm
VGA
Yes
Number of USB 2.0 Ports
1
HDMI
Yes
USB
Yes
Vertical Viewing Angle
178°
Number of USB 3.0 Downstream Ports
2
Stand Adjustments
Swivel, Tilt, Pivot, Height
Energy Star
Yes
DisplayPort
Yes
Number of DisplayPorts
1
Item
LED Monitor
Mounting
Wall
Network (RJ-45)
No
Thunderbolt
No
DVI-D
No
Microphone
No
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Silver (EPEAT Silver); Environmentally Friendly
Stand Color
Matte Black
Standards
TCO Certified
Bluetooth
No
USB Type-C
No
Webcam
No
Color
Matte Black
Power Consumption
15 W
Certifications & Standards
UL/cUL
HDCP Supported
Yes
UL Listed
Yes
Speaker Output Power
2 W
DisplayPort In
Yes
Product Type
LCD Monitor
Screen Surface
Anti-glare
Stand Type
Detachable
DisplayPort Version
1.2
Vertical Frequency
48 Hz to 100 Hz - HDMI
Color Gamut
99% sRGB (CIE 1931)
Tilt Angle
-5° to 21°
Headphone
Yes
Input Voltage
120V to 230V

Description

27 LG MONITOR, 1920X1080, IPS, HDMI D-SUB, USB 2.0, TILT, HEIGHT, SWIVEL, PIVOT, FLICKER SAFE, PICTURE/READER MODE, EPEAT SILVER

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.