Zoro Homepage

27'' 1920x1080 FHD IPS

  • Mfr # 27MK600MB

  • Zoro # G111898968


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1 in
Speakers
No
Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27MK600MB
Zoro #
G111898968
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
2.9 in
Height
14.3 in
Height with Stand
17.90 in
Viewable Screen Size
27 in
Screen Size Class
27 in
Depth with Stand
8.20 in
Width with Stand
24.10 in

Description

27'' 1920x1080 FHD IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.