Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27'' 1920x1080 IPS Panel

  • Mfr # 27GN75B-B

  • Zoro # G112814226


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.2 in
Speakers
No
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27GN75B-B
Zoro #
G112814226
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Depth
2.2 in
Height
14.4 in
Height with Stand
22.63 in
Viewable Screen Size
27 in
Screen Size Class
27 in
Depth with Stand
10.80 in
Width with Stand
24.18 in

Details

Max. Resolution
1920 x 1080
Speakers
No
Color
Red, Black
Green Environmental Attribute
Environmentally Friendly
Screen Refresh Rate
240 Hz
Series
GN75B
Item
Gaming LCD Monitor
Features
Black eQualizer, Flicker-free, Anti-glare, HDR10, Smart Energy Saving, Ergonomic Design, HDR Ready
Mounting
Desk, Wall
Brightness
400 Nit
Built-in Devices
USB Hub
Mount Type
Wall Mountable, Desk Mountable
Native Contrast Ratio
1,000:1
Number of USB 3.0 Upstream Ports
1
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Response Time
1 ms
Stand Adjustments
Height, Pivot, Tilt
Vertical Viewing Angle
178°
Environmentally Friendly
Yes
Panel Technology
In-plane Switching (IPS) Technology
Aspect Ratio
0.6729
Screen Mode
Full HD
Number of USB Ports
3
Number of USB 3.0 Downstream Ports
2
HDMI
Yes
Number of DisplayPorts
1
DisplayPort
Yes
VESA Mount Compatible
Yes
USB
Yes
Response Time Details
1ms GTG (Fast)
Tearing Prevention Technology
FreeSync
Operating Power Consumption
48 W
Color Supported
16.7 Million Colors
Pixel Pitch
12.2 mil
Number of Screens
1
VGA
No
DVI
No

Description

27'' 1920x1080 IPS Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.