Zoro Homepage

27'' 2560 x 1440 QHD IPS

  • Mfr # 27GL850B

  • Zoro # G311898959


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.2 in
Speakers
No
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27GL850B
Zoro #
G311898959
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Depth
2.2 in
Height
14.4 in
Height with Stand
22.63 in
Screen Size Class
27 in
Width with Stand
24.18 in
Depth with Stand
10.80 in
Viewable Screen Size
27 in

Details

Max. Resolution
2560 x 1440
Speakers
No
Screen Mode
WQHD
Tearing Prevention Technology
G-sync
Number of Screens
1
Stand Adjustments
Height
Operating Power Consumption
65 W
Response Time Details
1ms GTG (Fast)
Aspect Ratio
0.6729
DisplayPort
Yes
HDMI
Yes
Panel Technology
Nano In-plane Switching (Nano IPS) Technology
Color Supported
1.07 Billion Colors
USB
Yes
Pixel Pitch
9.2 mil
VESA Mount Standard
100 x 100
Backlight Technology
LED
VESA Mount Compatible
Yes
Brightness
350 Nit
Number of DisplayPorts
1
Native Contrast Ratio
1,000:1
Response Time
1 ms
Series
GL850
Item
Gaming LCD Monitor

Description

27'' 2560 x 1440 QHD IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.