Zoro Homepage

27'' 2560 x 1440 QHD IPS

  • Mfr # 27GP850-B.AUS

  • Zoro # G211898950


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.2 in
Speakers
No
Height
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27GP850-B.AUS
Zoro #
G211898950
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.4 in
Depth
2 in
Depth with Stand
11.50 in
Width with Stand
24.20 in
Height with Stand
22.70 in
Screen Size Class
27 in
Viewable Screen Size
27 in

Description

27'' 2560 x 1440 QHD IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.