Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27'' 2560 x 1440 QHD IPS

  • Mfr # 27GP850B

  • Zoro # G911898960


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.2 in
Height
14.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27GP850B
Zoro #
G911898960
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.4 in
Depth
2 in
Depth with Stand
11.46 in
Screen Size Class
27 in
Width with Stand
24.18 in
Viewable Screen Size
26.9 in
Height with Stand
22.67 in

Details

Max. Resolution
2560 x 1440
Color
Black
Features
Super+ Resolution Technology, Black Stabilizer Technology, Flicker-free, Motion Blur Reduction Technology, Smart Energy Saving, NVIDIA G-SYNC, OnScreen Control, On-screen Display (OSD), Reading Mode, High Dynamic Range (HDR) 400
Screen Refresh Rate
165 Hz
Number of Screens
1
DisplayPort
Yes
Panel Technology
Nano In-plane Switching (Nano IPS) Technology
Tearing Prevention Technology
FreeSync Premium
Stand Adjustments
Pivot, Tilt, Height
Brightness
400 Nit
Standby Power Consumption
500 mW
Pixel Pitch
9.2 mil
Color Supported
1.07 Billion Colors
Native Contrast Ratio
1,000:1
Number of DisplayPorts
1
Operating Power Consumption
65 W
Mount Type
Wall Mountable
Aspect Ratio
0.6729
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Response Time Details
1ms GTG (Fast)
Number of HDMI Inputs
1
VESA Mount Standard
100 x 100
Number of USB Ports
2
Screen Mode
WQHD
HDMI
Yes
Horizontal Viewing Angle
178°
Response Time
1 ms
Number of HDMI Outputs
1
USB
Yes
Mounting
Wall
Item
Gaming LCD Monitor

Description

27'' 2560 x 1440 QHD IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.