Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27'' LED LCD 1920X1080

  • Mfr # 27BK750YB

  • Zoro # G011898952


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1 in
Speakers
Yes
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27BK750YB
Zoro #
G011898952
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
2.3 in
Height
14.5 in
Width with Stand
24.10 in
Depth with Stand
10.90 in
Screen Size Class
27"
Height with Stand
21.40 in
Viewable Screen Size
27"
Height with Stand Down
1.97"
Maximum Adjustable Height
5.91"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Contrast Ratio
1,000:1
Number of Screens
1
Environmentally Friendly
Yes
Screen Mode
Full HD
TCO Certified
Yes
Energy Efficiency Certification
ENERGY STAR 7.0
Backlight Technology
LED
DVI
Yes
Color
Black
Package Contents
Widescreen LCD MonitorPower CordCD (Manual / Software)
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
DisplayPort
Yes
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Energy Star
Yes
Brightness
250 Nit
USB
Yes
Pixel Pitch
0.31140 mm x 0.31140 mm
Environmental Certification
TCO Certified Displays 7.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
VESA Mount Compatible
Yes
Built-in Devices
USB Hub
Response Time
5 ms
Includes
Power Cord, DisplayPort Cable, HDMI Cable , CD-ROM (Manual, Driver)
Standards
TUV, TUV-GS, TCO Certified
Item
LCD Monitor
Green Environmental Attribute
ENERGY STAR 7.0; TCO Certified Displays 7.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
Response Time Details
5 ms
Series
BK750Y
HDMI Version
1.4
Features
Key Lock, Smart Energy Saving, Super Resolution+, Variable Picture Mode, OnScreen Control, Dual Controller, Plug & Play, Color Calibration, Reading Mode, Display Data Channel/Command Interface (DDC/CI), Flicker-free
Glass Hardness
3H
Stand Type
Detachable
HDCP Supported
Yes
Frequency
50 Hz, 60 Hz
Audio Line In
Yes
Number of USB 3.0 Downstream Ports
4
Color Gamut
72% (CIE 1976)
DisplayPort Version
1.2
Screen Surface
Anti-glare
Headphone
Yes
Horizontal Frequency
30 kHz to 83 kHz - DisplayPort
Tilt Angle
-5° to 25°
Swivel Angle
-45° to 45°
VESA Mount Standard
100 x 100
Pivot Angle
90°
Speaker Output Power
1.20 W
Vertical Frequency
56 Hz to 75 Hz - DisplayPort
Maximum Resolution (HDMI)
1920x1080
Certifications & Standards
UL(cUL), FCC-B, ISO 9241-307, TUV-Ergo, CE, CB
Vertical Viewing Angle
178°
Stand Color
Black Texture
Maximum Resolution (DisplayPort)
1920x1080
Number of Speakers
2
Horizontal Viewing Angle
178°
DisplayPort Output
Yes
Input Voltage
120V to 230V
Operating System Supported
Windows 10
UL Listed
Yes

Description

27'' LED LCD 1920X1080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.