This item is Discontinued.

Lg 27 LG DUALUP MONITOR WITH ERGO STAND, 2560X2880, 16:9 IPS, USB-C, HDMI 2.0 2,  28BQ780-B

This item is Discontinued.

Lg

27 LG DUALUP MONITOR WITH ERGO STAND, 2560X2880, 16:9 IPS, USB-C, HDMI 2.0 2, (Discontinued)

Mfr # 28BQ780-B
Zoro # G114876109
UPC # 195174036501
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28BQ780-B
Zoro #
G114876109
UPC #
195174036501
Country of Origin
China

Dimensions

Screen Size
27 in
Viewable Screen Size
27 in
Screen Size Class
27 in

Details

Max. Resolution
2560 x 2880
Number of Screens
1
Aspect Ratio
0.6729
HDMI
Yes
USB
Yes
Panel Technology
In-plane Switching (IPS) Technology
Features
ErgoStand
USB Type-C
Yes
Screen Mode
Dual Quad HD (DQHD)
Item
LCD Monitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.