27 LG MONITOR, 3840x2160

  • Mfr # 27BP85UK-W

  • Zoro # G622807015


product price:  $875.99
/ea
Free Shipping & Returns

Key Features

Panel Technology
In-plane Switching (IPS) Technology
Number of USB Ports
1
Height with Stand
22.41"
VESA Mount Compatible
Yes
HDCP Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27BP85UK-W
Zoro #
G622807015
UPC #
195174078587
Country of Origin
Indonesia

Dimensions

Height with Stand
22.41"
Height
14.3"
Extended Height with Stand
22.41"
Viewable Screen Size
27"
Compressed Height with Stand
18.08"
Depth with Stand
9.44"
Screen Size Class
27"
Depth
1.8"
Width
24.2"
Width with Stand
24.15"

Details

Panel Technology
In-plane Switching (IPS) Technology
Number of USB Ports
1
VESA Mount Compatible
Yes
HDCP Supported
Yes
Environmentally Friendly
Yes
Aspect Ratio
16:9
Adjustable Stand
Yes
Total Number of HDMI Ports
2
USB
Yes
Operating Power Consumption
23.50 W
USB Type-C
Yes
Features
Color Weakness Mode, VESA DisplayHDR 400, Dynamic Action Sync, Maxx Audio, Hardware Calibration, Low Blue Light, Smart Energy Saving, Removable Stand, Flicker-free, Color Vibrance, 3-sided Bezel Less, Reading Mode, Dual Controller, HDR10, Wide Viewing Angle, Gaming Console, Ergonomic Design, Black Stabilizer Technology, OnScreen Control
Number of Screens
1
Frequency
60 Hz, 50 Hz
Color Gamut
95% DCI-P3 (CIE 1976)
HDMI
Yes
UL Listed
Yes
Max. Resolution
3840 x 2160
DisplayPort
Yes
Brightness
400 Nit
Number of DisplayPorts
1
Standard Refresh Rate
60 Hz
Number of Speakers
2
Stand Adjustments
Tilt, Pivot, Height
HDMI Inputs
2
Color
Textured Black
Screen Mode
4K UHD
Response Time
5 ms
Total Number of USB Type-C Ports
1
VESA Mount Standard
100 x 100
Maximum Power Consumption
210 W
Product Type
LCD Monitor
Speakers
Yes
Response Time Details
5 ms GTG
Mount Type
Wall Mountable
Product Color
Black
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)

Description

27 LG MONITOR, 3840x2160, IPS, USB-C, HDMI 2.0 (2), DISPLAY PORT, USB 3.0 (2 DOWN), TILT, HEIGHT, PIVOT, VESA HDR 400, AMD FREESYNC, SPK, EPA 8.0, EPEAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.