Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 MONITOR, 1920X1080, 16:9 IPS, HDMI, DP

  • Mfr # 27BP450Y-I

  • Zoro # G516480638


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Features
Flicker-free, OnScreen Control, Dynamic Action Sync, One Click Mount, Color Weakness Mode, Smart Energy Saving, Black Stabilizer Technology, Super Resolution+, Variable Picture Mode, Crosshair, Reading Mode
Color Gamut
72% NTSC (CIE 1931)
Certifications & Standards
CE (Regulatory)
Maximum Power Consumption
26 W
Stand Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27BP450Y-I
Zoro #
G516480638
UPC #
195174038475
Country of Origin
Mexico

Dimensions

Height
20.7"
Viewable Screen Size
27"
Color Depth
8-bit (6-bit + FRC)
Maximum Adjustable Height
5.12"
Screen Size Class
27"
Depth
9.8"
Width
24.1"
Height with Stand Down
2.01"

Details

Features
Flicker-free, OnScreen Control, Dynamic Action Sync, One Click Mount, Color Weakness Mode, Smart Energy Saving, Black Stabilizer Technology, Super Resolution+, Variable Picture Mode, Crosshair, Reading Mode
Color Gamut
72% NTSC (CIE 1931)
Certifications & Standards
CE (Regulatory)
Maximum Power Consumption
26 W
Stand Color
Black
Color
Black
Environmentally Friendly
Yes
Operating Power Consumption
22 W
Swivel Angle
0° to 355°
Number of DisplayPorts
1
Number of VGA Ports
1
Response Time
5 ms
Mount Type
Wall Mountable
HDMI
Yes
Contrast Ratio
1,000:1
Backlight Technology
Direct LED
Screen Surface
Anti-glare
HDMI Version
2
Vertical Viewing Angle
178°
Product Type
LCD Monitor
UL Listed
Yes
Stand Adjustments
Swivel, Tilt, Pivot, Height
Aspect Ratio
16:9
DisplayPort In
Yes
Panel Technology
In-plane Switching (IPS) Technology
HDMI Inputs
1
Color Supported
16.7 Million Colors
VESA Mount Standard
75 x 75
Horizontal Viewing Angle
178°
DisplayPort Version
1.2
Pixel Pitch
0.31140 mm x 0.31140 mm
Number of Screens
1
Native Resolution
1920 x 1080
Frequency
60 Hz, 50 Hz
Input Voltage
120V to 230V
Brightness
250 Nit
Tearing Prevention Technology
FreeSync
HDCP Supported
Yes
Tilt Angle
-5° to 35°
Response Time Details
5 ms GTG
VESA Mount Compatible
Yes
DisplayPort
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.