
LG 27CQ651N-6P All-in-One Thin Client - Intel Pentium N6005 Quad-core (4 Core) 2 GHz - Black
Mfr # 27CQ651N-6P
Zoro # G916423716
product price: $1,232.99
/ea
Free Shipping & Returns
Key Features
Pivot Angle
#ERROR!
Maximum Adjustable Stand Height
5.12"
Ethernet Technology
Gigabit Ethernet
Height
9.4"
Aspect Ratio
16:9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27CQ651N-6P
Zoro #
G916423716
UPC #
195174000000
Country of Origin
Mexico
Dimensions
Maximum Adjustable Stand Height
5.12"
Height
9.4"
Width
24.5"
Depth
20.9"
Screen Size
27"
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.