27HJ712C-W 27" Class 4K UHD LCD Monitor - 16:9 - White - TAA Compliant

  • Mfr # 27HJ712C-W
  • Zoro # G0823981
product price: 
$
1,598.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27"
Max. Resolution
3840 x 2160
Width
24.2"
Speakers
No
HD Resolution
4K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
27HJ712C-W
Zoro #
G0823981
UPC #
719192609600
Country of Origin
Unknown

Dimensions

Screen Size
27"
Width
24.2"
Height
14.4"
Depth
1.7"
Screen Size Class
27 in
Height with Stand
21.07"
Depth with Stand
8.76"
Viewable Screen Size
27 in
Width with Stand
24.21"
Color Depth
10-bit

Details

Max. Resolution
3840 x 2160
Speakers
No
HD Resolution
4K
Item
Monitor
Color
White
Includes
Power cord, HDMI Cable, DP Cable, USB Cable, Adapter, CD/Book Manual
Standards
TAA Compliant
Brightness
350 Nit
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Number of Screens
1
VESA Mount Standard
100 x 100
HDMI
Yes
Number of DisplayPorts
1
Total Number of HDMI Ports
2
Horizontal Viewing Angle
178°
Number of HDMI Inputs
2
Package Contents
Widescreen LCD MonitorAdapterCD/Book ManualDisplayPort CableHDMI CablePower CordUSB Cable
USB
Yes
Environmentally Friendly
Yes
Response Time
14 ms
Screen Mode
4K UHD
Response Time Details
14 ms GTG Off Mode
Built-in Devices
USB Hub
DisplayPort
Yes
Operating Power Consumption
65 W
Number of USB Ports
2
Contrast Ratio
1,000:1
Stand Adjustments
Height, Pivot, Tilt, Swivel
Backlight Technology
LED
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Curved Screen
No
DVI
No
Webcam
No
Series
HJ712C
USB Type-C
No
Microphone
No
Network (RJ-45)
No
Green Environmental Attribute
Environmentally Friendly
Features
Dynamic Sync Mode
Certifications & Standards
CE MDD Class I, CE (Regulatory), FCC Part 15 Class A, IEC (IEC 60601-1 / IEC 60601-1-2), CISPR (Global), AAMIANSI
Input Voltage
120V to 230V
DisplayPort In
Yes
Vertical Frequency
56 Hz to 61 Hz - DVI-D
Pixel Pitch
0.15540 mm x 0.15540 mm
UL Listed
Yes
Frequency
60 Hz, 50 Hz
DisplayPort Version
1.2
Color Gamut
99% sRGB
Headphone
Yes
Product Type
LCD Monitor

Description

LG 27HJ712C-W 27" Class 4K UHD LCD Monitor - 16:9 - White - TAA Compliant - 27" Viewable - In-plane Switching (IPS) Technology - LED Backlight - 3840 x 2160 - 350 Nit - 14 ms - HDMI - DisplayPort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews