This item is Discontinued.

Lg 27IN LG GAMING MONITOR, 2560 X 1440, 16:9 IPS, HDMI, DP 27GR75QB-B

27IN LG GAMING MONITOR, 2560 X 1440, 16:9 IPS, HDMI, DP (Discontinued)

  • Mfr # 27GR75QB-B
  • Zoro # G214876559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27GR75QB-B
Zoro #
G214876559
UPC #
195174036167
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2"
Height
14.6"
Depth
2"
Width with Stand
24.15 in
Viewable Screen Size
27"
Depth with Stand
11.46 in
Extended Height with Stand
0.88 in
Screen Size Class
27"
Compressed Height with Stand
0.71 in
Height with Stand
22.43 in
Width with Stand Down
24.15"
Depth with Stand Up
11.46"
Width with Stand Up
24.15"
Depth with Stand Down
11.46"
Height with Stand Up
22.43"
Maximum Adjustable Height
4.33"
Height with Stand Down
18.10"
Color Depth
8-bit

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
165 Hz
Maximum Power Consumption
48 W
VESA Mount Compatible
Yes
Number of Screens
1
Operating Power Consumption
45 W
HDMI
Yes
VESA Mount Standard
100 x 100
Response Time
1 ms
Screen Mode
WQHD
Total Number of HDMI Ports
2
Color Supported
16.7 Million Colors
Package Contents
27 in QHD UltraGear Gaming Monitor with 1ms Response Time & 165Hz Refresh Rate, Adapter, Power Cord Black / 1.5m, HDMI Black / 1.8m, Display Port Black/1.8m, Calibration Report (Paper)
HDCP Supported
Yes
Native Contrast Ratio
1,000:1
Number of HDMI 2.0 Ports
2
Vertical Frequency
48 Hz to 144 Hz - DisplayPort
Vertical Viewing Angle
178°
Features
FPS Counter, Black Stabilizer Technology, Auto Input Switch, HDR10, One Click Mount, Reading Mode, Variable Picture Mode, Flicker-free, Dynamic Action Sync, High Dynamic Range (HDR), Smart Energy Saving, Color Calibration, Crosshair
DisplayPort
Yes
Horizontal Viewing Angle
178°
Aspect Ratio
16:9
Mount Type
Wall Mountable
Brightness
300 Nit
Number of DisplayPorts
1
Panel Technology
In-plane Switching (IPS) Technology
Pixel Pitch
0.23310 mm x 0.23310 mm
Tearing Prevention Technology
FreeSync Premium
HDMI Version
2
Frequency
60 Hz, 50 Hz
Response Time Details
1 ms GTG
Stand Adjustments
Height, Pivot, Tilt
Mounting
Wall
Power Consumption
48 W
Stand Color
Matte Purple Gray
Item
Gaming LCD Monitor
Color
Matte Purple Gray, Matte Black, High Glossy Black
Includes
Adapter, Power Cord Black / 1.5m, HDMI Black / 1.8m, Display Port Black/1.8m, Calibration Report (Paper)
Color Gamut
95% sRGB (CIE 1931)
Certifications & Standards
UL/cUL, FCC (Regulatory) Class B
Input Voltage
120V to 230V
Stand Type
Detachable
Tilt Angle
-5° to 15°
UL Listed
Yes
HDMI Feature Support
Variable Refresh Rate (VRR)
Screen Surface
Anti-glare
DisplayPort In
Yes
Headphone
Yes
DisplayPort Version
1.4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.