Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN MONITOR, 1920X1080, 16:9 IPS, HDMI, D-SUB

  • Mfr # 27BA450-B

  • Zoro # G922446266


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Height with Stand Down
1.04"
DisplayPort In
Yes
Response Time Details
5 ms GTG
Mount Type
Wall Mountable
Built-in Devices
Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27BA450-B
Zoro #
G922446266
UPC #
195174080672
Country of Origin
Taiwan, Province of China

Dimensions

Height with Stand Down
1.04"
Screen Size Class
27"
Height
21.1"
Maximum Adjustable Height
5.91"
Depth
9.4"
Width
24"
Color Depth
8-bit (6-bit+FRC)
Viewable Screen Size
27"

Details

DisplayPort In
Yes
Response Time Details
5 ms GTG
Mount Type
Wall Mountable
Built-in Devices
Speaker
Headphone
Yes
Environmentally Friendly
Yes
Response Time
5 ms
Contrast Ratio
1,300:1
Tilt Angle
-5° to 21°
Certifications & Standards
UL/cUL
Aspect Ratio
16:9
HDMI Inputs
1
Screen Surface
Anti-glare
DisplayPort
Yes
Speakers
Yes
HDMI
Yes
Number of VGA Ports
1
Product Type
LCD Monitor
Vertical Viewing Angle
178°
DisplayPort Version
1.2
UL Listed
Yes
Panel Technology
In-plane Switching (IPS) Technology
Max. Resolution
1920 x 1080
Frequency
50 Hz, 60 Hz
Input Voltage
120V to 230V
Vertical Frequency
48 Hz to 100 Hz - HDMI
Number of DisplayPorts
1
Operating Power Consumption
14.50 W
HDMI Version
1.4
Pixel Pitch
0.31140 mm x 0.31140 mm
Number of Audio Line Out Ports
1
Stand Adjustments
Height, Swivel, Tilt, Pivot
Native Resolution
1920 x 1080
Horizontal Viewing Angle
178°
Speaker Output Power
2 W
Stand Color
Matte Black
Color
Matte Black
Number of Speakers
2
Features
One Click Mount, Super Resolution+, Variable Picture Mode, Auto Input Switch, OnScreen Control, Reading Mode, Black Stabilizer Technology, Smart Energy Saving, Flicker-free, Dynamic Action Sync, Color Weakness Mode
Number of Screens
1
Color Gamut
99% sRGB (CIE 1931)
VESA Mount Standard
100 x 100
Stand Type
Detachable
Brightness
250 Nit
HDCP Supported
Yes
VESA Mount Compatible
Yes
Standard Refresh Rate
100 Hz
Color Supported
16.7 Million Colors
Screen Mode
Full HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.