27IN MONITOR, 1920X1080, 16:9 IPS, HDMI, D-SUB, USB 2.0

  • Mfr # 27BA560-B

  • Zoro # G722444516


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Number of Speakers
2
DisplayPort
Yes
Operating Power Consumption
14.50 W
Frequency
60 Hz, 50 Hz
Panel Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27BA560-B
Zoro #
G722444516
UPC #
195285836977
Country of Origin
Multiple

Dimensions

Maximum Adjustable Height
5.91"
Height with Stand Down
1.04"
Color Depth
8-bit (6-bit+FRC)
Width
24"
Height
21.1"
Viewable Screen Size
27"
Screen Size Class
27"
Depth
9.4"

Details

Number of Speakers
2
DisplayPort
Yes
Operating Power Consumption
14.50 W
Frequency
60 Hz, 50 Hz
Panel Technology
In-plane Switching (IPS) Technology
Standard Refresh Rate
100 Hz
Response Time Details
5 ms GTG
Screen Surface
Anti-glare
Native Resolution
1920 x 1080
Number of USB 3.0 Downstream Ports
2
Number of Audio Line Out Ports
1
Stand Adjustments
Swivel, Tilt, Pivot, Height
VESA Mount Standard
100 x 100
Contrast Ratio
1,300:1
Pixel Pitch
0.31140 mm x 0.31140 mm
USB
Yes
Number of VGA Ports
1
Number of DisplayPorts
1
Mount Type
Wall Mountable
Response Time
5 ms
Tilt Angle
-5° to 21°
Number of USB 3.0 Upstream Ports
1
HDMI
Yes
DisplayPort Version
1.2
HDMI Inputs
1
Vertical Viewing Angle
178°
Input Voltage
120V to 230V
HDCP Supported
Yes
Aspect Ratio
16:9
Headphone
Yes
Environmentally Friendly
Yes
Vertical Frequency
48 Hz to 100 Hz - HDMI
Color Gamut
99% sRGB (CIE 1931)
Brightness
250 Nit
Horizontal Viewing Angle
178°
Color
Matte Black
Color Supported
16.7 Million Colors
Number of Screens
1
Screen Mode
Full HD
Speaker Output Power
2 W
Product Type
LCD Monitor
Stand Color
Matte Black
Number of USB 2.0 Ports
2
UL Listed
Yes
Certifications & Standards
UL/cUL
VESA Mount Compatible
Yes
Built-in Devices
Speaker
HDMI Version
1.4
Features
Flicker-free, Variable Picture Mode, Black Stabilizer Technology, Dynamic Action Sync, One Click Mount, Super Resolution+, OnScreen Control, Auto Input Switch, Reading Mode, Smart Energy Saving, Color Weakness Mode
Max. Resolution
1920 x 1080
DisplayPort In
Yes
Stand Type
Detachable
Speakers
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.