Zoro Homepage

27in MONITOR 1920X1080

  • Mfr # 27BP450YI

  • Zoro # G612432654


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1 in
Speakers
No
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27BP450YI
Zoro #
G612432654
UPC #
195174038475
Country of Origin
Mexico

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
2.2 in
Height
14.3 in
Viewable Screen Size
27 in
Depth with Stand
9.82 in
Height with Stand
20.72 in
Width with Stand
24.09 in
Screen Size Class
27 in

Description

27 LG MONITOR 1920X1080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.