Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lg 29" DVI/HDMI/DisplayPort/USB LED LCD Monitor, w/Speakers 29UB67-B

29" DVI/HDMI/DisplayPort/USB LED LCD Monitor, w/Speakers (Discontinued)

  • Mfr # 29UB67-B
  • Zoro # G6262576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29UB67-B
Zoro #
G6262576
UPC #
719192197534
Country of Origin
Unknown

Dimensions

Screen Size
29"
Width
27.7"
Depth
2.4"
Height
12.6"

Details

Speakers
Yes
Features
Reading Mode
Color
Matte Black
Item
LCD Monitor
Number of Speakers
2
Aspect Ratio
1899-12-30
Product Type
LCD Monitor
Contrast Ratio
5,000,000:1
Brightness
300 Nit

Description

29UB67-B 29 inch Ultra Widescreen 5,000,000:1 5ms DVI/HDMI/DisplayPort/USB LED LCD Monitor, w/ Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.