30-inch 6.3 cu. ft. Slide-In Electric Range with ProBake Convection and ThinQ Technology

  • Mfr # LSE4615ST

  • Zoro # G411581287


product price: $2,789.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSE4615ST
Zoro #
G411581287
UPC #
-
Country of Origin
Korea, Republic of

Description

Cook Like a Boss with LG. See how Buzzfeed Tasty uses LG ProBake Convection Ranges to make boss holiday recipes. Baked to Perfection on Every Rack, Every Time. LG ProBake Convection delivers even baking results on every rack, every time. Inspired by pro-style ranges, this new LG range moved the heating element from the bottom of the oven to the back wall for optimal heat distribution. 10 Minutes. 1 Spotless Oven. . LG EasyClean delivers the fastest oven-cleaning feature yet. In 10 quick minutes your oven can be sparkling clean, without strong chemical fumes or high heat. Simply spray the oven interior with water, press EasyClean and then in 10 minutes, quickly wipe away any leftover grime. 3-in-1 Design, Unlimited Flexibility. No matter whatfts on the menu, the LG 3-in-1 element is up for the challenge. Go from 12-in to 9-in to 6-in with just a turn, for the flexibility to cook a huge pot of chili or simmer a small pan of sauce in the same spot, without having to move pans around. With the 3-in-1 element, youftll always have the right size and power when you need it. No Preheating, Up to 22 percent Faster Cooking. When youftre craving the thrill of the grill but Mother Nature has other ideas, you can still achieve that characteristic seared flavor with LGfts Infrared Heating system. The infrared heating element locks in juices while cutting up to 22 percent off of your cooking time-with no preheating required. A sleek, built-in look. With a depth that lines up with standard kitchen countertops, the LG electric slide-in range offers a streamlined custom appearance that enhances every kitchen décor and makes cooking a pleasure. Think baking will interrupt TV time Think Again. . With the LG SmartThinQ app, you can control your smart oven from anywhere so you donftt have to get up to check how much time is remaining. You can also start preheating and turn the oven on or off from your smartphone, or with voice commands - it even works with the Google Assistant, Amazon Alexa, SideChef and Innit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.