
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32MN500M-B
Zoro #
G301248337
UPC #
719192640122
Country of Origin
Korea, Republic of
Dimensions
Width
28.7"
Height
16.9"
Depth
1.8"
Details
Speakers
Yes
Features
Smart Energy Saving, Eye-Care, Reading Mode, Split Screen, Wide Viewing Angle, Flicker-free, Super+ Resolution Technology, 3H Surface Hardness
Brightness
250 Nit
Product Type
Gaming LCD Monitor
Aspect Ratio
1899-12-30
Number of USB Ports
1
Description
IPS technology highlights the performance of liquid crystal displays. Response times are shortened, color reproduction is improved, and users can view the screen at virtually any angle. Flicker Safe reduces invisible flickering on the screen and provides a more comfortable working environment for your eyes with Reader Mode, which creates a screen with a color temperature similar to that of paper. AMD FreeSync technology puts an end to choppy playback and broken frames with fluid, artifact-free performance at virtually any framerate. Minimize input lag with Dynamic Action Sync so gamers can catch every single moment in real-time. Gamers can avoid snipers hiding in the darkest places and quickly escape situations when the flash explodes. The target point is fixed in the center to enhance shooting accuracy. You can customize the workspace by splitting the display or adjusting basic monitor options with just a few mouse clicks. Mount the monitor to suit your work or entertainment set up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.