31IN LG MEDICAL ANTI-GLARE, 3H DIGNOSTIC MONITOR 4200 X 2800 3:2 CLASS II FDA

  • Mfr # 31HN713D-B
  • Zoro # G314875858
product price: 
$
14,998.99
/ea
Free Shipping & Returns

Key Features

Screen Size
31 in
Max. Resolution
4200 x 2800
Width
27.7 in
Features
Focus View Mode, Pathology Mode, DICOM Compliant, Brightness Uniformity Function, Flicker-free, Hardware Calibration, Picture by Picture, Presence Sensor, Reading Mode
Brightness
1080 Nit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31HN713D-B
Zoro #
G314875858
UPC #
195174004821
Country of Origin
Korea, Republic of
Max. Resolution
4200 x 2800
Features
Focus View Mode, Pathology Mode, DICOM Compliant, Brightness Uniformity Function, Flicker-free, Hardware Calibration, Picture by Picture, Presence Sensor, Reading Mode
Brightness
1080 Nit
Vertical Viewing Angle
178°
Number of USB Ports
4
DisplayPort
Yes
Number of DisplayPorts
2
Frequency
50 Hz, 60 Hz
Aspect Ratio
16:9
Stand Adjustments
Height, Swivel, Tilt
Number of Screens
1
Environmentally Friendly
Yes
Response Time
5 ms
USB
Yes
Native Contrast Ratio
1,500:1
Pixel Pitch
0.18159 mm x 0.18159 mm
Horizontal Viewing Angle
178°
Operating Power Consumption
180 W
Panel Technology
In-plane Switching (IPS) Technology
Built-in Devices
USB Hub
Glass Hardness
3H
Response Time Details
14 ms GTG Off Mode, 5 ms Fast
Green Environmental Attribute
Environmentally Friendly
Item
LCD Monitor
Screen Surface
Anti-glare
Backlight Technology
LED
Input Voltage
120V to 230V
Color
Matte Black
Tilt Angle
-5° to 15°
Headphone
Yes
Package Contents
LCD MonitorCalibration ReportDisplayPort CablePower CordPower AdapterUSB Cable
Contrast Ratio
1,800:1
DisplayPort In
Yes
Certifications & Standards
MFDS (KR), FCC Part 15 Class A, IEC (IEC 60601-1 / IEC 60601-1-2), CSA (CAN/CSA-C22.2 NO. 60601-1):Yes, EN (EN 60950-1/EN55032, 55024):Yes, CE (Regulatory):Yes (MDR), IEC (IEC 60950-1/EN (EN 60950-1/EN 55032, 55035):Yes, FDA (US):FDA (510 (k) (Class II)), IEC (IEC 60950-1/IEC 55032, 55024):Yes
Adjustable Stand
Yes
Swivel Angle
-15° to 15°
Color Gamut
97% sRGB

Dimensions

Screen Size
31 in
Width
27.7 in
Screen Size Class
31"
Viewable Screen Size
31"
Depth with Stand
11.02"
Color Depth
10-bit
Maximum Adjustable Height
4.33"
Depth
3.3"
Height
19.7"
Height with Stand
26.09"
Width with Stand
27.74"

Ratings & reviews