32HL512D-B 32" Class 4K UHD LCD Monitor - 16:9 - Black - TAA Compliant

  • Mfr # 32HL512D-B

  • Zoro # G9961868


product price:  $3,893.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32"
Max. Resolution
3840 x 2160
Width
28.3"
Speakers
No
HD Resolution
4K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32HL512D-B
Zoro #
G9961868
UPC #
719192634541
Country of Origin
Unknown

Dimensions

Screen Size
32"
Width
28.3"
Depth
1.8"
Height
16.3"
Viewable Screen Size
31.5"
Width with Stand
28.28"
Depth with Stand
9.10"
Height with Stand
23.23"
Screen Size Class
32 in

Details

Max. Resolution
3840 x 2160
Speakers
No
HD Resolution
4K
Item
Monitor
Standards
TAA Compliant
Number of HDMI Inputs
1
Response Time Details
5 ms Fast, 14 ms GTG Off Mode
Aspect Ratio
16:9
Stand Adjustments
Tilt, Pivot, Height
Total Number of HDMI Ports
1
Number of USB 2.0 Downstream Ports
2
Number of DisplayPorts
2
Pixel Pitch
0.18159 mm x 0.18159 mm
Number of USB Ports
3
Native Contrast Ratio
1,300:1
Operating Power Consumption
65 W
Horizontal Viewing Angle
178°
Brightness
450 Nit
Mount Type
Wall Mountable, Desk Mountable
USB
Yes
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Number of USB 2.0 Upstream Ports
1
Screen Mode
4K UHD
Number of Screens
1
Response Time
5 ms
VESA Mount Standard
100 x 100
Microphone
No
Network (RJ-45)
No
Mounting
Desk, Wall
USB Type-C
No
Series
HL512D
DVI
No
Curved Screen
No
Webcam
No
Product Type
LCD Monitor
Glass Hardness
3H
Certifications & Standards
MFDS (KR)
DisplayPort In
Yes
Color Gamut
98% DCI-P3 (CIE 1976)
DisplayPort Version
1.4
Features
DICOM Calibrated, OnScreen Control, High Dynamic Range (HDR), Hardware Calibration, Black Stabilizer Technology, Flicker-free, Smart Energy Saving, HDR10, Picture by Picture, Pathology Mode, Super Resolution+
Adjustable Stand
Yes
Color
Black
Screen Surface
Anti-glare
Input Voltage
120V to 230V
Package Contents
Widescreen LCD MonitorCalibration ReportCalibration SoftwareDisplay Port CableHDMI CablePower AdapterPower Cord
Environmentally Friendly
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.